This product requires certification to purchase.

8 x 6 x 5 in. Galvanized Steel Tee Wye

DucTite® 8 x 6 x 5 in. Galvanized Steel Tee Wye

  • Fast #
  • Part #SHMYS30XUS
  • Item #3868920
  • Manufacturer Part #800865
3.3 out of 5 Customer Rating

DucTite® 8 x 6 x 5 in. Galvanized Steel Tee Wye

  • Fast #
  • Part #SHMYS30XUS
  • Item #3868920
  • Manufacturer Part #800865
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
8 in
Diameter - Inside 1
6 in
Diameter - Inside 2
5 in
Gauge (metal)
30 ga
Height
14 in
Length
12 in
Width
8 in
Characteristics & Features
Collection
DucTite®
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round
Warranty & Product Information
ASTM
ASTM A653 CS Grade B