This product requires certification to purchase.

9 x 7 x 6 in. Galvanized Steel Tee Wye

DucTite® 9 x 7 x 6 in. Galvanized Steel Tee Wye

  • Fast #
  • Part #SHMYS30YWU
  • Item #3869111
  • Manufacturer Part #800976
5 out of 5 Customer Rating

DucTite® 9 x 7 x 6 in. Galvanized Steel Tee Wye

  • Fast #
  • Part #SHMYS30YWU
  • Item #3869111
  • Manufacturer Part #800976
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Grade B
Collection:
DucTite®
Diameter - Inside 1:
9 in
Diameter - Inside 2:
7 in
Diameter - Inside 3:
6 in
Gauge (metal):
30 ga
Height:
15 in
Length:
12 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round
Width:
9 in