9 x 8 x 7 in. Galvanized Steel Tee Wye
DucTite® 9 x 8 x 7 in. Galvanized Steel Tee Wye
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A653 CS Grade B
- Collection:
- DucTite®
- Diameter:
- 9
- Diameter - Inside 1:
- 9
- Diameter - Inside 2:
- 8
- Diameter - Inside 3:
- 7
- Gauge (metal):
- 30
- Height:
- 15
- Length:
- 14
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round
- Width:
- 8