1-23/100 in. 16 ga TDC Aluminum Cornermatic Corner for 3/8 in. Carriage Bolt
1-23/100 in. 16 ga TDC Aluminum Cornermatic Corner for 3/8 in. Carriage Bolt
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed to be used on TDC ductwork
- Used for manual insertion only
- Inner corner sealant plate for improved seals at corners
- Available in a variety of metals
Documents
Specifications
- Brand Model Compatibility:
- 3/8 in Carriage Bolt
- Depth:
- 1-23/100
- Gauge (metal):
- 16
- Length:
- 4-19/100
- Material:
- Steel
- UPC:
- 747548000252
- Width:
- 1-23/100