This product requires certification to purchase.

1 in. x 10 ft. 20 ga Galvanized Strap

Ductmate

1 in. x 10 ft. 20 ga Galvanized Strap

  • Fast #
  • Part #D1STGA20
  • Item #3792063
  • Manufacturer Part #1STGA20
3.7 out of 5 Customer Rating
Brand image
Ductmate

1 in. x 10 ft. 20 ga Galvanized Strap

  • Fast #
  • Part #D1STGA20
  • Item #3792063
  • Manufacturer Part #1STGA20
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard galvanized
  • The flat kneeling face provides stability while gripper nodes reduce the risk of slipping.
  • Enhanced on-off clips allow quick donning and removal.
  • Great flexibility and cushioning interior comfort working knees.
  • Black.
  • Contour Display includes one see-through knee pad and literature explaining benefits of the Contour product.
  • Transparent top shell of knee pad demonstrates the area of gel coverage for the knees.
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653
Coating:
Galvanized
Color Finish Name:
Metallic
Gauge (metal):
20 ga
Length:
10 ft
Material:
Steel
UPC:
747548072273
Width:
1 in