This product requires certification to purchase.

1 in. x 200 ft. 24 ga Steel Hanger Strap

Ductmate

1 in. x 200 ft. 24 ga Steel Hanger Strap

  • Fast #
  • Part #D1BSTGA24
  • Item #1511139
  • Manufacturer Part #1BSTGA24
3.8 out of 5 Customer Rating
Brand image
Ductmate

1 in. x 200 ft. 24 ga Steel Hanger Strap

  • Fast #
  • Part #D1BSTGA24
  • Item #1511139
  • Manufacturer Part #1BSTGA24
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Convenient carrying handle
  • Easy to dispense box design
  • Standard galvanized
  • Available in stainless
  • Perfect for small or difficult installations
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
24 ga
Length
200 ft
Width
1 in
Characteristics & Features
Coating
Galvanized
Color Finish Category
Neutrals
Color Finish Name
Metallic
Material
Steel
Warranty & Product Information
Application
Heating, Air Conditioning
Product Type
Hanger Strap