This product requires certification to purchase.

1 in. x 610 ft. Steel Hanger Strap

Ductmate

1 in. x 610 ft. Steel Hanger Strap

  • Fast #
  • Part #D1CST100GA18
  • Item #1431183
  • Manufacturer Part #1CST100GA18
3.8 out of 5 Customer Rating
Brand image
Ductmate

1 in. x 610 ft. Steel Hanger Strap

  • Fast #
  • Part #D1CST100GA18
  • Item #1431183
  • Manufacturer Part #1CST100GA18
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Each coil is banded with metal straps
  • Available in 50 and 100 pound coils
  • Reduces installation time
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
18 ga
Length
610 ft
Width
1 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Warranty & Product Information
Application
Heating, Air Conditioning
ASTM
ASTM A-653
Product Type
Hanger Strap