10 ga Corner Only
10 ga Corner Only
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- DM45™ Flange
- Gauge (metal):
- 11
- Height:
- 4-3/4
- Material:
- Steel
- UL Listed:
- No
- UPC:
- 747548021882