10 in. Duct Round Takeoff Galvanized Steel in Rectangular Duct
10 in. Duct Round Takeoff Galvanized Steel in Rectangular Duct
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Galvanized Steel
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B, A924 and A90
- Coating:
- Galvanized
- Diameter:
- 10 in
- Gauge (metal):
- 26 ga
- Height:
- 11-1/2 in
- Length:
- 14 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 8 in