10 in. Duct Round Takeoff Galvanized Steel in Round Duct
10 in. Duct Round Takeoff Galvanized Steel in Round Duct
Frequently Purchased Together
Product Details
- All dampers come standard with Ductmate's Patented Low Leakage Hardware
- All dampers are available with an optional 1-1/2 in or 2 in stand-off
- Come standard with crimped ends (plain ends are available)
- Solid Brass Construction Ensures Quality and Reliability
- Classic design perfect for single-hole sinks
- All fittings available with blue or yellow union label
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B, A924 and A90
- Coating:
- Galvanized
- Diameter:
- 10 in
- Gauge (metal):
- 26 ga
- Height:
- 11-1/2 in
- Length:
- 14 in
- Material:
- Steel
- Vent Duct Shape:
- Round
- Width:
- 8 in