10 x 2 in. 24 ga Locking Rail System
10 x 2 in. 24 ga Locking Rail System
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Economic means to install a variety of double wall rail and vane
- Easily attaches vane to rail without the use of fasteners, no special tools required
Specifications
- Gauge (metal):
- 24 ga
- Length:
- 10 ft
- Material:
- Steel
- UPC:
- 747548054033
- Width:
- 2 in