100 ft. Flexible Duct Connector
100 ft. Flexible Duct Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A653-94-G60
- Gauge (metal):
- 24 ga
- Length:
- 100 ft
- Material:
- Steel, Plastic
- Material Type:
- Neoprene
- UL Listed:
- No