This product requires certification to purchase.

120 in. 22 ga Galvanized Steel Standing S Cleat

Ductmate

120 in. 22 ga Galvanized Steel Standing S Cleat

  • Fast #
  • Part #DSS1GA22
  • Item #771181
  • Manufacturer Part #DSS1GA22
4.4 out of 5 Customer Rating
Brand image
Ductmate

120 in. 22 ga Galvanized Steel Standing S Cleat

  • Fast #
  • Part #DSS1GA22
  • Item #771181
  • Manufacturer Part #DSS1GA22
4.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 10 – for example, 10, 20, 30, and so on.
Order in multiples of 10
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available Galvanized Stainless Steel or Aluminum
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Rectangular Duct
Coating:
Galvanized
Duct Cleat Shape:
Standing S Cleat
Gauge (metal):
22
Length:
120
Material:
Steel
Width:
1