This product requires certification to purchase.

120 in. 26 ga Galvanized Steel Drive Cleat

Ductmate

120 in. 26 ga Galvanized Steel Drive Cleat

  • Fast #
  • Part #DDS1GA26YL
  • Item #7774811
  • Manufacturer Part #DSGA26
5 out of 5 Customer Rating
Brand image
Ductmate

120 in. 26 ga Galvanized Steel Drive Cleat

  • Fast #
  • Part #DDS1GA26YL
  • Item #7774811
  • Manufacturer Part #DSGA26
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 10 – for example, 10, 20, 30, and so on.
Order in multiples of 10
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Galvanized Steel
  • Requires Certification

Specifications

Brand Model Compatibility:
Rectangular Duct
Coating:
Galvanized
Duct Cleat Shape:
Drive Cleat
Gauge (metal):
26
Length:
120
Material:
Steel
Type:
STR341103
Width:
1