16 x 16 in. Hinged Access Door
16 x 16 in. Hinged Access Door
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Double gasketed
- Door includes (2) 24 gauge galvanized steel panels, mechanically locked together
- Insulated
- Press-on frames are available for metal ductwork only
- Variety of sizes available
- Dovetail frames are available for metal ductwork, 1" duct board, or 1-1/2" duct board
- Available in specialty metals
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 24 ga
- Length:
- 16 in
- Material:
- Steel
- Product Type:
- Access Door
- Width:
- 16 in