This product requires certification to purchase.

20 ft. 304L Stainless Steel Flange

Ductmate

20 ft. 304L Stainless Steel Flange

  • Fast #
  • Part #DD3530S4
  • Item #1850833
  • Manufacturer Part #D3530S4
4.5 out of 5 Customer Rating
Brand image
Ductmate

20 ft. 304L Stainless Steel Flange

  • Fast #
  • Part #DD3530S4
  • Item #1850833
  • Manufacturer Part #D3530S4
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653
Brand Model Compatibility:
D3A, D3B, DC35, BD35 Corners
Gauge (metal):
24 ga
Length:
35 ft
Material:
Stainless Steel