This product requires certification to purchase.

24 x 24 in. Cammed Access Door

Ductmate

24 x 24 in. Cammed Access Door

  • Fast #
  • Part #DFDC24GA
  • Item #1098214
  • Manufacturer Part #FDC24GA
4.2 out of 5 Customer Rating
Brand image
Ductmate

24 x 24 in. Cammed Access Door

  • Fast #
  • Part #DFDC24GA
  • Item #1098214
  • Manufacturer Part #FDC24GA
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Insulated
  • Double gasketed
  • Door includes (2) 24 gauge galvanized steel panels, mechanically locked together
  • Available in specialty metals
  • Dovetail frames are available for metal ductwork, 1" duct board, or 1-1/2" duct board
  • Press-on frames are available for metal ductwork only
  • Variety of sizes available
  • Requires Certification

Specifications

Gauge (metal):
24 ga
Length:
24 in
Material:
Steel
Product Type:
Access Door
UPC:
747548014983
Width:
24 in