This product requires certification to purchase.

3/8 in. Rod Steel Self Driller

Ductmate

3/8 in. Rod Steel Self Driller

  • Fast #
  • Part #DHM38S
  • Item #3106076
  • Manufacturer Part #HM38S
5 out of 5 Customer Rating
Brand image
Ductmate

3/8 in. Rod Steel Self Driller

  • Fast #
  • Part #DHM38S
  • Item #3106076
  • Manufacturer Part #HM38S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
3/8 in
Gauge (metal):
24 ga
Length:
1 in
Material:
Steel
UPC:
662963886055