4-19/100 x 4 in. Galvanized Steel 16 ga Duct Connector
4-19/100 x 4 in. Galvanized Steel 16 ga Duct Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 250Product Details
Product Details
- TDC and TDF Corners. Used for manual insertion only
- Precision stamped from 16 ga galvanized steel
- Designed for 3/8" carriage bolts. TDC and TDF cornermatic corners. Designed for use with IP cornermatic machines
- Excellent for Corner Caddy, single head, and dual head machines
- Designed for 3/8" carriage bolts. Automatic C corners. Designed for use with the Ductmate model T corner inserter or for manual insertion
- Auto C corners are 0.15 smaller than regular C corners for tight rolled TDC duct
- Inner corner sealant plate for improved seal
- Designed for 3/8" carriage bolts
Documents
Specifications
- Gauge (metal):
- 16 ga
- Height:
- 47/250 in
- Length:
- 4-19/100 in
- Material:
- Steel
- UPC:
- 747548000740
- Width:
- 4 in