5/16 x 3/4 in. x 50 ft. Black Neoprene Gasket Tape
5/16 x 3/4 in. x 50 ft. Black Neoprene Gasket Tape
Package Quantity Info:
Foot: 1 Roll: 50 Case: 750-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rubber based, synthetic closed cell sealing tape, ideal for round and flat-oval duct connections
- Pressure sensitive adhesive backing
- Excellent for use between duct flanges to produce and airtight seal
- Temperature range: - 40° F (flex without cracking) to 150° F (high continuous), 200° F high intermittent
- Passes UL 94 HF-1
- Black
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 50 ft
- Material:
- Rubber
- Material Type:
- Neoprene
- Product Type:
- Gasket Tape
- Thickness:
- 5/16 in
- Width:
- 3/4 in