This product requires certification to purchase.

8 in. Duct Round Takeoff Galvanized Steel in Round Duct

Ductmate

8 in. Duct Round Takeoff Galvanized Steel in Round Duct

  • Fast #
  • Part #GHTS28GA26D
  • Item #3600133
  • Manufacturer Part #HTS28GA26D
4.3 out of 5 Customer Rating
Brand image
Ductmate

8 in. Duct Round Takeoff Galvanized Steel in Round Duct

  • Fast #
  • Part #GHTS28GA26D
  • Item #3600133
  • Manufacturer Part #HTS28GA26D
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Come standard with crimped ends (plain ends are available)
  • All dampers come standard with Ductmate's Patented Low Leakage Hardware
  • All dampers are available with an optional 1 1/2" or 2" stand-off
  • All fittings available with blue or yellow union label
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B, A924 and A90
Coating:
Galvanized
Diameter:
8 in
Gauge (metal):
26 ga
Height:
11-1/2 in
Length:
12 in
Material:
Steel
Vent Duct Shape:
Round
Width:
6 in