Adhesive Spray Gun for QuickStick™ HS QUICKSTICKHS7, QUICKSTICKHS22, QUICKSTICKHS108 and QUICKSTICKHS216
Adhesive Spray Gun for QuickStick™ HS QUICKSTICKHS7, QUICKSTICKHS22, QUICKSTICKHS108 and QUICKSTICKHS216
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- QuickStick™ HS QUICKSTICKHS7, QUICKSTICKHS22, QUICKSTICKHS108 and QUICKSTICKHS216
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Spray Gun
- UPC:
- 747548047363