Duct Sealant in White
Duct Sealant in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Product Type:
- Duct Sealant
- UL Listed:
- No
- UPC:
- 747548015560