1 gal. Everseal Pail
Everseal™ 1 gal. Everseal Pail
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- UL 181B-M listed
- Flexible
- Non-cracking formula
- Excellent adhesion to metal
- UV and weather resistant
- Indoor or outdoor use
- Non-flammable
- Will not drip or sag
- Minimal shrinkage
- Mild odor
Documents
Specifications
- ASTM:
- ASTM D-522
- Collection:
- Everseal™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Rubber
- Material Type:
- Latex
- Product Type:
- Sealant
- Size:
- 1 gal
- UL Listed:
- Yes