This product requires certification to purchase.

3 in. x 25 ft. Flexible Air Duct

Dundas Jafine

3 in. x 25 ft. Flexible Air Duct

  • Fast #
  • Part #DAF325UL
  • Item #1918919
  • Manufacturer Part #AF325
5 out of 5 Customer Rating
Brand image
Dundas Jafine

3 in. x 25 ft. Flexible Air Duct

  • Fast #
  • Part #DAF325UL
  • Item #1918919
  • Manufacturer Part #AF325
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Ideal for general purpose exhaust applications
  • Requires Certification

Documents


Specifications

Diameter:
3 in
Length:
25 ft
Material:
Aluminum Foil
UL Listed:
UL 181
UPC:
060672133000
Vent Duct Shape:
Round