4 in. Drill Power Duct Brush
4 in. Drill Power Duct Brush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6Product Details
Product Details
Documents
Specifications
- Brush Type:
- Duct
- Diameter - Inside 1:
- 4 in
- Length:
- 8 in
- Tool Type:
- Duct Brush
- UPC:
- 060672150021