This product requires certification to purchase.

Lightweight PVC Knee Boot with Plain Toe Black Size 11

Dunlop

Chesapeake Lightweight PVC Knee Boot with Plain Toe Black Size 11

  • Fast #
  • Part #O8677511
  • Item #7682049
  • Manufacturer Part #86775-11
3.3 out of 5 Customer Rating
Brand image
Dunlop

Chesapeake Lightweight PVC Knee Boot with Plain Toe Black Size 11

  • Fast #
  • Part #O8677511
  • Item #7682049
  • Manufacturer Part #86775-11
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ideal for general maintenance and utility work where waterproof protection is needed
  • Lightweight modern design 25% lighter than classic PVC boots
  • Boots feature a pull tab for easy donning and doffing
  • Sloped comfort rim
  • Energy absorbing BAY-LOC outsole with channels to repel water
  • Plain toe
  • Steel toe style complies with ASTM F2413-11 M 1/75 C/75
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2413 2011 M I/75 C/75
Collection:
Chesapeake
Color Finish Name:
Black
Gender:
Mens
Material:
Plastic
Material Type:
PVC
Shoe Size:
11
Weight:
3.8 lb