This product requires certification to purchase.

PVC Boot with Steel Toe in Green and Yellow Size 15

Dunlop

Hazmax® PVC Boot with Steel Toe in Green and Yellow Size 15

  • Fast #
  • Part #O8701215
  • Item #7626054
  • Manufacturer Part #87012-15
3.7 out of 5 Customer Rating
Brand image
Dunlop

Hazmax® PVC Boot with Steel Toe in Green and Yellow Size 15

  • Fast #
  • Part #O8701215
  • Item #7626054
  • Manufacturer Part #87012-15
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ideal footwear for work in and around chemicals including chlorine, caustic soda, sulfuric acid and many others without chemical breakthrough
  • Specially formulated PVC allow protects you from some of the worst chemicals arounds while exceeding CSA standards for Di-Electric footwear
  • Lining made of non-absorbent polyester for easy cleaning and quick drying with replaceable cushioned insoles
  • Steel toe, steel midsole and steel shank Ultragrip® Sipes outsole provides superior, slip resistance and protection
  • 16 inch height black upper
  • Certified by S.E.I. to meet the requirements of NFPA 1991 Standard on Vapor-protective ensembles for Hazardous materials emergencies, Flash Fire certified
  • Kick off lugs provide easy hands-free doffing
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z41
ASTM:
ASTM F-2413 2011 M I/75 C/75 PR EH, ASTM F-2413 2005
Collection:
Hazmax®
Color Finish Name:
Green, Yellow
Gender:
Mens
Height:
16 in
Material:
Plastic, Steel
Material Type:
PVC, Polyester
Shoe Size:
15
Weight:
5.8 lb