Yellow Slicker Overboot Size 11
Yellow Slicker Overboot Size 11
Product Details
Product Details
- Injected molded seamless PVC compound construction
- Excellent cold weather flexibility, and ideal for construction, concrete work, and utilities
- Fits over most work shoes and boots
- Order 2 sizes bigger than actual shoe size
- Available in men’s sizes 7-15 (no half sizes available)
- Fits over most work shoes.
- 16" knee boot, yellow with black sole.
- For utilities, concrete work and general construction use.
- Made in USA.
Specifications
- Color Finish Name:
- Yellow
- Gender:
- Mens
- Height:
- 16
- Material:
- Plastic
- Material Type:
- PVC, Polyester
- Shoe Size:
- 11
- UPC:
- 791079111000