Yellow Slicker Overboot Size 16
Yellow Slicker Overboot Size 16
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Excellent cold weather flexibility, and ideal forconstruction, concrete work, and utilities
- Fits over most work shoes and boots
- Injected molded seamless PVC compound construction
- Available in men’s sizes 7-15 (no half sizes available)
- Order 2 sizes bigger than actual shoe size
Specifications
- Color Finish Name:
- Yellow
- Gender:
- Mens
- Height:
- 16 in
- Material:
- Plastic
- Material Type:
- PVC, Polyester
- Package Quantity:
- 1 Pair
- Shoe Size:
- 16