XL Size Tempro Coverall with Attached Hood
Tempro® XL Size Tempro Coverall with Attached Hood
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed to be worn over flame-resistant garments as a barrier against non-hazardous particles and aerosols
- Prevents solids and non-toxic liquids from contaminating underneath flame-protective material
- Breathable material that provides a secondary level of burn protection
- Attached hood with elastic around face opening
- Elastic openings at wrists and ankles
- Serged seams
Specifications
- Clothing Size:
- XL
- Collection:
- Tempro®
- Color Finish Name:
- Light Blue
- Quick Release:
- No
- Reusable:
- No