1 x 3/4 in. MIPT Reducing PVC Nipple with O-Ring for Sprinkler Manifolds
1 x 3/4 in. MIPT Reducing PVC Nipple with O-Ring for Sprinkler Manifolds
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MIPT
- FM Approved:
- No
- Fitting Size 1:
- 1
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Nipple
- Length:
- 3/4
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- 80
- UPC:
- 049081118839