1 in. 150# Rubber Full Face Gasket
1 in. 150# Rubber Full Face Gasket
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Buna-N
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No