6 in. Carbon Steel Wafer Check Valve
DFT® 6 in. Carbon Steel Wafer Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Spring assist
- Prevents water hammer
- Non-slam
- ANSI B1.1; ANSI B16.5; ANSI B16.20; ANSI B16.34
- NSF certified
- ANSI 150/300
- Standard port opening
Documents
Specifications
- API:
- API 594
- ASTM:
- ASTM A-216, ASTM A-351
- Collection:
- DFT®
- Height:
- 9-22/25 in
- Length:
- 5-1/2 in
- MSS:
- MSS SP 61
- Material:
- Carbon Steel
- Pressure Class:
- 150#, 300#
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 6 in
- Valve Type:
- Check Valve
- Weight:
- 41 lb