1/2 in. Stainless Steel NPT Check Valve
SCV® 1/2 in. Stainless Steel NPT Check Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Non-slam
- Spring assist
- Prevents water hammer
- Standard port opening
- 750 CWP
- ANSI B1.1, ANSI B1.20.1, ANSI B16.25, ANSI B16.34
Specifications
- Collection:
- SCV®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 1-31/50 in
- Length:
- 2-17/25 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Pressure - High:
- 150, 600
- Pressure Class:
- 750#
- Recommended Valve Application:
- Liquid, Gas, Steam, Water, Oil
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Inline
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in
- Valve Type:
- Check Valve
- Weight:
- 3 lb