This product requires certification to purchase.

1 in. Stainless Steel NPT Check Valve

Durabla Fluid

SCV® 1 in. Stainless Steel NPT Check Valve

  • Fast #
  • Part #D8369
  • Item #420014
  • Manufacturer Part #8369
5 out of 5 Customer Rating
Brand image
Durabla Fluid

SCV® 1 in. Stainless Steel NPT Check Valve

  • Fast #
  • Part #D8369
  • Item #420014
  • Manufacturer Part #8369
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Non-slam
  • Spring assist
  • Prevents water hammer
  • Standard port opening
  • 750 CWP
  • ANSI B1.1, ANSI B1.20.1, ANSI B16.25, ANSI B16.34
  • Requires Certification

Specifications

Collection:
SCV®
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
2-27/50
Length:
3-8/25
Material:
Stainless Steel
Material Type:
316L
Pressure - High:
150, 600
Pressure Class:
750#
Recommended Valve Application:
Liquid, Gas, Steam, Water, Oil
Valve Body Material:
Stainless Steel
Valve Body Style:
Inline
Valve Seat Material:
Stainless Steel
Valve Size:
1 in
Valve Type:
Check Valve
Weight:
1.9