This product requires certification to purchase.

4-1/2 x 10 in. 5-Micron Filter Cartridge

Durable Manufacturing

4-1/2 x 10 in. 5-Micron Filter Cartridge

  • Fast #
  • Part #D5BB10
  • Item #1852997
  • Manufacturer Part #5BB10
5 out of 5 Customer Rating
Brand image
Durable Manufacturing

4-1/2 x 10 in. 5-Micron Filter Cartridge

  • Fast #
  • Part #D5BB10
  • Item #1852997
  • Manufacturer Part #5BB10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Length:
10 in
Micron Rating:
5 Micron
UPC:
083032000200