This product requires certification to purchase.

DuraCall™ Call Cord Simplex Tektone Critical Alert RJ45 8-Pin Plug White with 7 ft Cord

DuraCall™

DuraCall™ Call Cord Simplex Tektone Critical Alert RJ45 8-Pin Plug White with 7 ft Cord

  • Fast #
  • Part #C9910W7
  • Item #10483906
  • Manufacturer Part #9910W-7
4.6 out of 5 Customer Rating
Brand image
DuraCall™

DuraCall™ Call Cord Simplex Tektone Critical Alert RJ45 8-Pin Plug White with 7 ft Cord

  • Fast #
  • Part #C9910W7
  • Item #10483906
  • Manufacturer Part #9910W-7
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • For use with Simplex, TekTone and Critical Alert nurse call systems
  • Rugged design to withstand every day use
  • Easy-grip winged pendant
  • Tactile "click" raised button
  • FDA listed
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Length:
7 ft
Product Type:
Call Cord
Type:
C9910W7
UPC:
811890030363