This product requires certification to purchase.

DuraCall™ Call Cord Tektone Tek-Care300III 8-Pin Din Plug White with 7 ft Cord

DuraCall™

DuraCall™ Call Cord Tektone Tek-Care300III 8-Pin Din Plug White with 7 ft Cord

  • Fast #
  • Part #C9916W7
  • Item #10483907
  • Manufacturer Part #9916W-7
5 out of 5 Customer Rating
Brand image
DuraCall™

DuraCall™ Call Cord Tektone Tek-Care300III 8-Pin Din Plug White with 7 ft Cord

  • Fast #
  • Part #C9916W7
  • Item #10483907
  • Manufacturer Part #9916W-7
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • For use with TekTone Tek-CARE300III nurse call system
  • Rugged design to withstand every day use
  • Easy-grip winged pendant
  • Tactile "click" raised button
  • FDA listed
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Length:
7 ft
Product Type:
Call Cord
Type:
C9916W7
UPC:
811890030523