This product requires certification to purchase.

DuraGlo™ Call Cord 1/4 2-Conductor Phone Plug White with 7 ft Cord

DuraCall™

DuraGlo™ Call Cord 1/4 2-Conductor Phone Plug White with 7 ft Cord

  • Fast #
  • Part #C9900L7
  • Item #10483900
  • Manufacturer Part #9900L-7
5 out of 5 Customer Rating
Brand image
DuraCall™

DuraGlo™ Call Cord 1/4 2-Conductor Phone Plug White with 7 ft Cord

  • Fast #
  • Part #C9900L7
  • Item #10483900
  • Manufacturer Part #9900L-7
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Pendant has glowing bands to help locate in dark rooms
  • Glows up to four hours in total darkness
  • Recharges with light exposure
  • Requires no power or batteries
  • FDA listed
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Jacket Material:
ABS
Length:
7 ft
Material:
Plastic
Number of Conductors:
2
Product Type:
Call Cord
Type:
C9900L7
UPC:
811890030516
Volts:
24V