This product requires certification to purchase.

1.5V AAA Alkaline Battery 24-Pack

Duracell

Procell® 1.5V AAA Alkaline Battery 24-Pack

  • Fast #
  • Part #DPC2400
  • Item #4631243
  • Manufacturer Part #4133353648
5 out of 5 Customer Rating
Brand image
Duracell

Procell® 1.5V AAA Alkaline Battery 24-Pack

  • Fast #
  • Part #DPC2400
  • Item #4631243
  • Manufacturer Part #4133353648
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 2660
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Ideal for powering mid and low drain professional devices, such as security keypads, remote controls, blood pressure monitors, thermometers and glucometers.
  • Recommended for scheduled battery replacement programs
  • Designed for intermittent use
  • Meets all major quality, safety and environmental standards
  • 7 year average shelf life
  • Lower operating costs due to fewer battery replacements
  • Requires Certification

Specifications

ANSI:
ANSI C18.1M Part 1, ANSI C18.1M Part 2, ANSI C18.4M2
Average Life:
7
Battery Application Type:
Remote Controls, Wireless Sensors
Battery Size:
1.5V, AAA
Battery Type:
Alkaline
CE Approved:
No
Collection:
Procell®
Height:
1-7/10
Length:
3-1/8
Package Quantity:
Pack of 24
Smart Home Enabled:
No
Temperature Range:
-4 to 130 Deg F (-20 to 54 Deg C)
UL Listed:
No
UPC:
041333535487
Weight:
0.4
Width:
2/5