Duracell
Procell® 1.5V AA Alkaline Battery (Pack of 24)
Part #DPX1500 | Item #8025927 | Manufacturer Part #PX1500
Battery Size:
AAHow to get it:
Product Details
- Ideal in high drain professional devices that require a high amount of power or peaks of power, such as electronic door locks, touchless dispensers, flushometers, security equipment, blood pressure monitors, pulse oximeters, wirelessly connected sensors, led flashlights and other high tech devices.
- Recommended for scheduled battery replacement programs
- Designed for intermittent use
- Meets all major quality, safety and environmental standards
- 7 year average shelf life
- Lower operating costs due to fewer battery replacements
- New PROCELL INTENSE battery technology
Documents
Specifications
ANSI Specifications: ANSI C18.1M
Battery Application: Cameras, Medical Devices
Battery Size: AA
Battery Type: Alkaline
CE Approved: No
Collection: Procell®
ISO Specifications: ISO 14001:9001
Length: 1-49/50 in
Origin: Global
Package Quantity: Pack of 24
Smart Home Enabled: No
Temperature Range: -4 to 130 Deg F (-20 to 54 Deg C)
UL Listed: No
Volts: 1.5V
Weight: 24.3
Width: 57/100 in
-
Call for Pricing
-
Starting at $6.97
-
Starting at $12.89
-
Starting at $30.12
-
Call for Pricing
-
Starting at $24.17
-
Starting at $51.31
-
Starting at $20.82
-
Starting at $26.59
-
Starting at $22.09
-
Starting at $42.14
-
Starting at $20.82