This product requires certification to purchase.

CR2 Size 3.2/3.3V Lithium Battery (Pack of 12)

You last purchased this on
 
Duracell

Procell® CR2 Size 3.2/3.3V Lithium Battery (Pack of 12)

Brand image
You last purchased this on
 
Duracell

Procell® CR2 Size 3.2/3.3V Lithium Battery (Pack of 12)

  • Fast #
  • Part #DPCCR2
  • Item #8940990
  • Manufacturer Part #4133303456
3.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Ideal for professional devices with high rate discharge under intermittent or continuous drain, such as security sensors, wireless security cameras, alarm system back-up, smoke detectors, HVAC sensors, high lumen flashlights and other high tech wireless enabled devices.
  • Recommended for scheduled battery replacement programs
  • Designed for intermittent use
  • Meets all major quality, safety and environmental standards
  • 10 year average shelf life
  • Lower operating costs due to fewer battery replacements
  • Requires Certification

Specifications

ANSI:
ANSI 5046LC
Battery Application Type:
Cameras, Flashlights, Remote Controls, Security Devices, Smoke Alarms
Battery Size:
CR2
Battery Type:
Lithium
CE Approved:
No
Collection:
Procell®
Height:
1-1/16 in
Package Quantity:
Pack of 12
Smart Home Enabled:
No
Temperature Range:
-4 to 167 Deg F (-20 to 75 Deg C)
UL Listed:
No
Volts:
3.2/3.3V
Weight:
0.39 oz



Customers Also Bought
1–6 of 18 items
Part #K1000202
Item #7524779
5 out of 5 Customer Rating
Requires Certification
Part #DPX2400
Item #8940986
5 out of 5 Customer Rating
Requires Certification
Part #DPX1400
Item #8025926
5 out of 5 Customer Rating
Requires Certification
Part #UD5741
Item #7236585
3.3 out of 5 Customer Rating
Requires Certification
Part #DPC123
Item #5049675
3.3 out of 5 Customer Rating
Requires Certification
Part #DDLCR2BPK
Item #5053412
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DPC1400
Item #4631237
5 out of 5 Customer Rating
Requires Certification
Part #DPX1300
Item #8025925
4.8 out of 5 Customer Rating
Requires Certification
Part #DPC2016
Item #8940988
4.3 out of 5 Customer Rating
Requires Certification
Part #DPX2400
Item #8940986
5 out of 5 Customer Rating
Requires Certification
Part #DPX1500
Item #8025927
4 out of 5 Customer Rating
Requires Certification
Part #DPC2400
Item #4631243
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing