30 in. x 33 in. Plastic Condensate Drain Pan
30 in. x 33 in. Plastic Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Depth:
- 1-1/2 in
- Height:
- 30 in
- Length:
- 33 in
- Material:
- Plastic
- Material Type:
- ABS
- Width:
- 30 in