1/5 hp 825 RPM 208/230V Single Phase Motor
1/5 hp 825 RPM 208/230V Single Phase Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Run Capacitor (uF/V): 7.5/370
- Bearing Type: Ball
- Drive Type: Direct Drive
Specifications
- AMP:
- 1
- Fan Speeds:
- 1
- Frame Size:
- 48
- Horsepower:
- 1/5 hp
- Length:
- 14-1/2
- MFD Rating:
- 7.5 mfd
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 825
- RPM Range:
- 0-899
- UL Listed:
- No
- UPC:
- 662766555509
- Volts:
- 208/230V
- Weight:
- 1.6