This product requires certification to purchase.

1.5 Ton - 13 SEER2 - Air Conditioner - R-454B

Durastar

1.5 Ton - 13 SEER2 - Air Conditioner - R-454B

  • Fast #
  • Part #DRAC13B18AJ1NNA
  • Item #10740853
  • Manufacturer Part #DRAC13B18AJ1NNA
4.3 out of 5 Customer Rating
Brand image
Durastar

1.5 Ton - 13 SEER2 - Air Conditioner - R-454B

  • Fast #
  • Part #DRAC13B18AJ1NNA
  • Item #10740853
  • Manufacturer Part #DRAC13B18AJ1NNA
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Fully Louvered Steel Cabinet: Features durable construction to add protection from yard hazards & weather corrosion
  • Easily Accessible Control Box: Ease of installation and serviceability
  • Designed for Sustainability with Low GWP
  • Filter drier (shipped - not installed)
  • Optimized 7mm Coil Design
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
1765 ft3/min
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
70 dB
EER2:
9
EER2 Range:
0 - 10.5
Factory Std. Refrigerant Charge:
64 oz
Height:
25-3/16 in
Length:
29-9/16 in
Liquid Line (OD):
3/8 in
MBH:
18
Maximum Overcurrent Protection (MOP):
15
Minimum Circuit Ampacity (MCA):
12
Number of Condenser Fan Motors:
1
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm; www.P65Warnings.ca.gov
Rated Load Amps (RLA):
8.3
Refrigerant:
R-454B
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Suction Line (OD):
3/4 in
Tonnage:
1.5 Ton
UL Listed:
Yes
UPC:
662021718922
Volts:
208/230V
Weight:
134 lb
Width:
29-9/16 in