1.5 Ton - 14.3 SEER2 - Small Chassis Air Conditioner Condenser - R410A
1.5 Ton - 14.3 SEER2 - Small Chassis Air Conditioner Condenser - R410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 18000
- Brand Model Compatibility:
- Durastar DRAEF2417STAN
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- Depth:
- 23-63/100 in
- EER2:
- 11.7
- ETL Listed:
- No
- Height:
- 32-1/4 in
- Length:
- 23-63/100 in
- Liquid Line (OD):
- 3/8 in
- Lock Rotor Amps (LRA):
- 43
- MBH:
- 18
- Maximum Overcurrent Protection (MOP):
- 20
- Minimum Circuit Ampacity (MCA):
- 13
- Number of Condenser Fan Motors:
- 1
- Phase:
- Single Phase
- RPM:
- 1075
- Rated Load Amps (RLA):
- 9
- Refrigerant:
- R-410A
- SEER2:
- 14.3
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- Yes
- UPC:
- 662021621000
- Volts:
- 208/230V
- Watts:
- 154 W
- Weight:
- 154 lb
- Width:
- 24-3/4 in