10/15A 120/230V Limit Control Switch
This product has been replaced by
Manufacturer Part #47-25349-07K
10/15A 120/230V Limit Control Switch
Package Quantity Info:
Each: 1Product Details
Product Details
- Close Temperature (F): 200
- Open Temperature (F): 220
- Mounting: Board Mount 90 degree strap angle
- Switch Type:SPST
- No. of Poles: 1
Specifications
- AMP:
- 10, 15
- Application:
- Residential
- Product Type:
- Limit Switch
- Temperature Range:
- 200 to 220 Deg F
- UPC:
- 662766199659
- Width:
- 1-7/16