This product requires certification to purchase.

10KW HTR KIT F/ 17-24 IN A/H 208/230

Durastar

10KW HTR KIT F/ 17-24 IN A/H 208/230

  • Fast #
  • Part #RXBH1724B10JB
  • Item #9888991
  • Manufacturer Part #RXBH-1724B10J-B
4.9 out of 5 Customer Rating
Brand image
Durastar

10KW HTR KIT F/ 17-24 IN A/H 208/230

  • Fast #
  • Part #RXBH1724B10JB
  • Item #9888991
  • Manufacturer Part #RXBH-1724B10J-B
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • OEM Part for Rheem
  • Requires Certification

Specifications

Height:
6 in
Length:
23 in
UPC:
662021645013
Volts:
208/240V
Watts:
10 kW
Width:
12 in