115V 12,000 BTU/H Single Zone Outdoor Unit
115V 12,000 BTU/H Single Zone Outdoor Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- A2L Compatible
- 115V Compatible
- Quiet Operation
- Turbo, ECO, Self Clean, Timer, Sleep Modes, and more.
- Variable speed inverter compressor
- 46 Degree Freeze Protection
- Anti-corrosion fin coating
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 12000 Btu/h
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 55 dB
- EER2:
- 10.2
- Energy Star Compliant:
- No
- HSPF2:
- 9.5
- HVAC System Type:
- Heat Pump
- Height:
- 19-61/100 in
- Indoor Outdoor:
- Outdoor
- Length:
- 9-21/100 in
- Line Set Connection Type:
- Flared
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Maximum Overcurrent Protection (MOP):
- 15
- Minimum Circuit Ampacity (MCA):
- 17
- Multi-Zone Compatible:
- No
- Number of Condenser Fan Motors:
- 1
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- EEV
- SEER2:
- 20
- Suction Line (OD):
- 3/8 in
- Type:
- DRE1U12S2A
- UPC:
- 199242073115
- Volts:
- 115V
- Weight:
- 59.5 lb
- Width:
- 28-3/100 in
- Zones:
- 1